Buy more than* S$200* and get FREE SHIPPING

Partition Union Elbow

Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
RoHS Directive Dimensions M (mm) Opposite Side H (mm) Dimensions C (mm) Tubes Outside Diameter D (phi mm) Dimensions A (mm) Dimensions P (mm) Maximum Working Pressure (MPa) Dimensions E3 (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Dimensions S (phi mm) Weight (g) Color Dimensions E2(nm) Shape Material Dimensions E1(mm) TRUSCO Part Number Compatible Tube Outer Diameter D (inch) Dimension G(mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimensions M (mm) Opposite Side H (mm) Dimensions C (mm) Tubes Outside Diameter D (phi mm) Dimensions A (mm) Dimensions P (mm) Maximum Working Pressure (MPa) Dimensions E3 (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Dimensions S (phi mm) Weight (g) Color Dimensions E2(nm) Shape Material Dimensions E1(mm) TRUSCO Part Number Compatible Tube Outer Diameter D (inch) Dimension G(mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1 - - 6.35 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PML4W 87913201 47.98 SGD
Shipped after 2017-02-24
- - - - - - - 1 - - 6.35 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PML8W 87913226 63.24 SGD
Shipped after 2017-02-24
- - - - - - - 1 - - 6.35 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PML6W 87913217 54.19 SGD
Shipped after 2017-02-24
- - - - - - - 1 - - 6.35 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PML1/4W 87913165 54.19 SGD
Shipped after 2017-02-24
- - - - - - - 1 - - 6.35 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PML3/8W 87913192 79.84 SGD
Shipped after 2017-02-24
- - - - - - - 1 - - 6.35 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PML10W 87913174 78.55 SGD
Shipped after 2017-02-24
- - - - - - - 1 - - 6.35 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PML12W 87913183 95.36 SGD
Shipped after 2017-02-24
Yu M24x2 27 23.4 12 18.5 21 1 32.7 37.2 12 0 to 60 - 31 59 - 54.7 Bulkheadunionelbow - 33.2 - - 6 AirWater   1PC 1 PML12 10369396 10.59 SGD
In stock
Yu M20x2 24 20.7 - 16.5 17.5 1.0 29.5 22.8 - 0 to 60 - 27.5 42 - 47.7 - - 28 - 3/8 6 -   1PC 1 PML3/8 35311132 8.03 SGD
Shipped after 2017-02-24
Yu M16x1.5 19 18.2 - 13.5 14.5 1.0 25.7 19.3 - 0 to 60 - 22 25 - 41.7 - - 25.7 - 5/16 6 -   1PC 1 PML5/16 35311123 6.49 SGD
Shipped after 2017-02-24
Yu M14x1.5 - 17 - 13 12.5 1.0 22.8 10.8 - 0 to 60 - 19 17 - 37.8 - - 23.8 - 1/4 5 -   1PC 1 PML1/4 35311114 5.81 SGD
In stock
Available M12x1.5 14 14.9 4 10 10 1.0 19.7 3.4 4 0 - 60 - 16 11 - 32.8 Bulkhead Union elbow - 20.2 - - 5 Air / water   1PC 1 PML4 10369405 5.07 SGD
In stock
Available M14x1.5 17 17 6 13 12.5 1.0 22.8 9.4 6 0 - 60 - 19 17 - 37.8 Bulkhead Union elbow - 23.8 - - 5 Air / water   1PC 1 PML6 10369414 5.65 SGD
In stock
Available M16x1.5 19 18.2 8 13.5 14.5 1.0 25.7 19.3 8 0 - 60 - 22 25 - 41.7 Bulkhead Union elbow - 25.7 - - 6 Air / water   1PC 1 PML8 10369423 6.84 SGD
In stock
Available M20x2 24 20.7 10 16.5 17.5 1.0 29.5 28.1 10 0 - 60 - 27.5 42 - 47.7 Partition union elbow - 28 378-1925 - 6 Air / water   1PC 1 PML10 10369387 8.58 SGD
In stock
ADD TO CART

Related Products