Buy more than* S$200* and get FREE SHIPPING

Tube Fitting Double Y

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Dimensions C1 (mm) Material (metal hood)/Processing Dimensions J (mm) Color Fluid Material Dimension d (phi mm) Tube Outside Diameter D2 (phi mm) Dimensions B (mm) RoHS Directive Dimension F (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D2 (mm) Weight (g) Compatible Tube Outer Diameter D1 (mm) Shape Dimensions C2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C1 (mm) Material (metal hood)/Processing Dimensions J (mm) Color Fluid Material Dimension d (phi mm) Tube Outside Diameter D2 (phi mm) Dimensions B (mm) RoHS Directive Dimension F (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D2 (mm) Weight (g) Compatible Tube Outer Diameter D1 (mm) Shape Dimensions C2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 0 to 60 4 - 6 - -   1Bag(10PC) 1 PRG6-4W 87912011 70.99 SGD
Shipped after 2018-02-28
- Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 0 to 60 6 - 8 - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PRG8-6W 87912027 83.99 SGD
In stock
17 - 10 - Air / water - 3.2 - 37.5 Available 14.2 10.5 1.5 13 0 - 60 4 14 6 Differing size double wye 14.9   1PC 1 PRG6-4 10369466 6.99 SGD
In stock
18.2 - 13 - Air / water - 3.5 6 42 Available 15.8 13 8.2 14 0 - 60 6 21 8 Differing size double wye 17   1PC 1 PRG8-6 10369475 8.99 SGD
In stock
ADD TO CART

Related Products