Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tube-Fitting Branch-Union

RoHS Directive
Yu
Vacuum Pressure (kPa)
-100
Dimension d (phi mm)
3.2
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
0 to 60(No freezing)
...see all
Product Options
ADD TO CART
Dimensions C1 (mm) Dimensions J (mm) Dimensions B (mm) Dimensions E (mm) Dimension F (mm) Effective Sectional Area (mm2) Weight (g) Tube Outside Diameter D2 (phi mm) Shape Tube Outside Diameter D1 (phi mm) Dimensions P2 (phi mm) Dimensions P1 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C1 (mm) Dimensions J (mm) Dimensions B (mm) Dimensions E (mm) Dimension F (mm) Effective Sectional Area (mm2) Weight (g) Tube Outside Diameter D2 (phi mm) Shape Tube Outside Diameter D1 (phi mm) Dimensions P2 (phi mm) Dimensions P1 (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 13 60.8 37.3 15.8 7.1 19 8 - 6 13 14 1PC 1 PRJ8-6 10369493 8.70 SGD
In stock
14.9 10 55 32.7 14.2 1.5 13 6 Branch union double Wye 4 10.5 13 1PC 1 PRJ6-4 10369484 7.12 SGD
In stock
ADD TO CART

Related Products