Buy more than* S$200* and get FREE SHIPPING

Tube Fitting Branch

Caution
* L dimensions, reference dimensions after tightening screw.
RoHS Directive
Yes
Opposite Side H (mm)
1
Tubes Outside Diameter D (phi mm)
6
Dimensions P (mm)
13
Dimension r (mm)
R1/8
Dimensions J (mm)
13
Dimension d (phi mm)
3.5
Dimensions C (mm)
17
Dimensions B (mm)
50.3
Dimension F (mm)
15.8
Dimensions A (mm)
8
Effective Sectional Area (mm2)
9
Dimensions L (mm)
46.3
Weight (g)
29
Shape
Branch double Wye
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRX6-01 10369527 7.99 SGD
In stock
ADD TO CART

Related Products