Buy more than* S$200* and get FREE SHIPPING

PT Jack

5.00 (1)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Opposite Side H (mm) TRUSCO Part Number Packing Dimension L2 (mm) Fluid Tube Outside Diameter (phi mm) Dimensions L (mm) Dimensions B (mm) Operating Temperature Range (deg C) Orifice Diameter (phi mm) Color Connection Thread Shape Dimensions A (mm) Maximum Working Pressure (MPa) Connection Screw Nominal Diameter Dimension L1 (mm) RoHS Directive Effective Sectional Area (mm2) Tubes Outside Diameter D (phi mm) Connection Screw Type Weight (g) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side H (mm) TRUSCO Part Number Packing Dimension L2 (mm) Fluid Tube Outside Diameter (phi mm) Dimensions L (mm) Dimensions B (mm) Operating Temperature Range (deg C) Orifice Diameter (phi mm) Color Connection Thread Shape Dimensions A (mm) Maximum Working Pressure (MPa) Connection Screw Nominal Diameter Dimension L1 (mm) RoHS Directive Effective Sectional Area (mm2) Tubes Outside Diameter D (phi mm) Connection Screw Type Weight (g) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 - Normal packing - Air, water - 31 37 0 over 60 (with no freezing) - Open ring / resin body / black - Pee Tee Jack 11 1.0 - - Yes 23.1 8 - 18 R1/4   1PC 1 PTJ8-02 10369606 6.99 SGD
In stock
10 - - 20.5 - 6 - 32.5 - 4 - - - 8 1 1/8B 28.5 - 11.1 - R 8.7 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PTJ6-01 10369563 5.99 SGD
Shipped after 2018-04-27
14 - - 20.5 - 6 - 36.5 - 4 - - - 11 1 1/4B 30.5 - 11.1 - R 19 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PTJ6-02 10369572 6.99 SGD
Shipped after 2018-04-27
10 - - 20.5 - 6 - 32.5 - 4 - 1/8 - 8 1 - 28.5 - 11.1 - R 8.7 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PTJ6-01-C 87915143 81.99 SGD
Shipped after 2018-04-27
14 - - 20.5 - 6 - 36.5 - 4 - 1/4 - 11 1 - 30.5 - 11.1 - R 19 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PTJ6-02-C 87915152 95.99 SGD
Shipped after 2018-04-27
10 809-5244 - 21 - 8 - 34 - 6 - 1/8 - 8 1 - 30 - 17.8 - R 8.6 -   1pc 1 PTJ8-01 10369597 9.99 SGD
Shipped after 2018-04-27
17 809-5238 - 23.5 - 10 - 41.5 - 8 - 3/8 - 12 1 - 35.2 - 43.1 - R 30 -   1pc 1 PTJ10-03 10369536 8.99 SGD
Shipped after 2018-04-27
8 809-5240 - 18.5 - 4 - 27.5 - 1.8 - M5X0.8 - 3 1 - 24.5 - 2.2 - M 4.1 -   1pc 1 PTJ4-M5 10369554 6.99 SGD
Shipped after 2018-04-27
17 809-5246 - 21 - 8 - 38.8 - 6 - 3/8 - 12 1 - 32.5 - 24.2 - R 31 -   1pc 1 PTJ8-03 10369615 8.99 SGD
Shipped after 2018-04-27
10 809-5239 - 18.5 - 4 - 30.5 - 2.2 - 1/8 - 8 1 - 26.5 - 3.8 - R 8.4 -   1pc 1 PTJ4-01 10369545 8.99 SGD
Shipped after 2018-04-27
8 809-5243 - 20.5 - 6 - 30.5 - 1.8 - M5X0.8 - 3 1 - 27.5 - 2.2 - M 5.5 -   1pc 1 PTJ6-M5 10369581 7.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machined parts
5
From Japan
On 2018-01-27 14:41:18
I ordered it well in size and correct answer, it is also strong and it seems to be used with confidence
This review is about item#10369554.

Related Products