Buy more than* S$200* and get FREE SHIPPING

Bird pot Union

5.00 (1)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Effective Sectional Area (mm2) Weight (g) TRUSCO Part Number Dimensions P (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Effective Sectional Area (mm2) Weight (g) TRUSCO Part Number Dimensions P (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 4 14.9 16.9 3 6.5 3.7 7.4 - 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PVU4W 87915064 4.99 SGD
Shipped after 2018-05-28
4.2 10 20.2 26.2 8 12 30.2 25 - 17.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PVU10W 87915055 6.99 SGD
Shipped after 2018-05-28
4.2 8 18.1 22.1 6.4 10 16 16 - 14.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PVU8W 87915073 5.99 SGD
Shipped after 2018-05-28
4.2 6 17 20.1 4.6 8 8.3 11 474-2958 12.5   1pc 1 PVU6 10369667 3.99 SGD
In stock
4.2 8 18.1 22.1 6.4 10 16 16 474-2966 14.5   1pc 1 PVU8 10369676 4.99 SGD
In stock
3.2 4 14.9 16.9 3 6.5 3.7 7.4 474-2940 10   1pc 1 PVU4 10369651 4.99 SGD
Shipped after 2018-05-23
4.2 12 23.4 29.4 10 14 40.2 36 474-2931 21   1pc 1 PVU12 10369642 8.99 SGD
Shipped after 2018-05-23
4.2 10 20.2 26.2 8 12 30.2 25 474-2923 17.5   1pc 1 PVU10 10369633 7.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aquarium
5
From Japan
On 2016-12-13 18:00:50
I wanted it to distribute at this angle, so I wanted it. I had a hard time finding it.
This review is about item#10369667.

Related Products