Buy more than* S$200* and get FREE SHIPPING

Bird pot elbow

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Opposite Side H (mm) Effective Sectional Area (mm2) Dimensions P (mm) Dimensions L (mm) Dimension d (phi mm) Weight (g) Tube Outside Diameter (phi mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Connection Thread Connection Screw Nominal Diameter Dimension F (mm) Connection Screw Type Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side H (mm) Effective Sectional Area (mm2) Dimensions P (mm) Dimensions L (mm) Dimension d (phi mm) Weight (g) Tube Outside Diameter (phi mm) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Connection Thread Connection Screw Nominal Diameter Dimension F (mm) Connection Screw Type Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 45 21 37.7 4.2 49 12 - 23.4 33.5 30.2 10 - 3/8B 14 R 12   1pc 1 PVX12-03 10369712 7.99 SGD
In stock
14 3.5 10 28 3.2 20 4 - 14.9 29 20.7 3 1/4 - 6.5 R 11   1pc 1 PVX4-02 35311175 6.99 SGD
Shipped after 2018-05-31
17 8.4 12.5 31.4 4.2 33 6 - 17 31.5 23.8 4.6 3/8 - 8 R 12   1pc 1 PVX6-03 35311193 6.99 SGD
Shipped after 2018-05-31
10 5.9 12.5 23.7 4.2 12 6 - 17 21.3 20.5 3 M6X1 - 8 M 3.8   1pc 1 PVX6-M6 35311184 6.99 SGD
Shipped after 2018-05-31
21 24.3 17.5 37.6 4.2 66 10 - 20.2 37 27.5 8.3 1/2 - 12 R 15   1pc 1 PVX10-04 35311202 9.99 SGD
Shipped after 2018-05-31
21 44.8 21 40.3 4.2 74 12 809-5280 23.4 38 31.2 10.3 1/2 - 14 R 15   1pc 1 PVX12-04 10369721 9.99 SGD
Shipped after 2018-05-31
10 4 10 24.3 3.2 13 4 - 14.9 23.3 18.2 3 1/8 - 6.5 R 8   1pc 1 PVX4-01 10369737 5.99 SGD
Shipped after 2018-05-31
14 8 12.5 28.2 4.2 22 6 809-5286 17 28 21.8 4.6 1/4 - 8 R 11   1pc 1 PVX6-02 10369773 6.99 SGD
Shipped after 2018-05-31
12 17.1 14.5 28.3 4.2 20 8 - 18.1 25 22.7 6 1/8 - 10 R 8   1pc 1 PVX8-01 10369791 6.99 SGD
Shipped after 2018-06-05
17 17.4 14.5 32.9 4.2 36 8 - 18.1 32 24.7 6.7 3/8 - 10 R 12   1pc 1 PVX8-03 10369816 7.99 SGD
Shipped after 2018-06-05
10 2.3 10 22.5 3.2 10 4 - 14.9 20.3 18.2 2.4 M5X0.8 - 6.5 M 2.8   1pc 1 PVX4-M5 10369746 6.99 SGD
Shipped after 2018-05-31
10 2.3 12.5 23.7 4.2 12 6 - 17 20.3 20.5 2.4 M5X0.8 - 8 M 2.8   1pc 1 PVX6-M5 10369782 6.99 SGD
Shipped after 2018-05-31
14 17.5 14.5 30.2 4.2 25 8 809-5291 18.1 29 23.7 6.7 1/4 - 10 R 11   1pc 1 PVX8-02 10369807 6.99 SGD
Shipped after 2018-05-31
17 28.1 17.5 35.4 4.2 42 10 - 20.2 33 27 8.3 3/8 - 12 R 12   1pc 1 PVX10-03 10369694 8.99 SGD
Shipped after 2018-05-31
14 40.9 21 35.2 4.2 37 12 - 23.4 30.8 30.2 8 1/4 - 14 R 11   1pc 1 PVX12-02 10369703 8.99 SGD
Shipped after 2018-05-31
10 3.6 10 22.5 3.2 11 4 - 14.9 21.3 18.2 3 M6X1 - 6.5 M 3.8   1pc 1 PVX4-M6 10369755 6.99 SGD
Shipped after 2018-05-31
10 8.5 12.5 25.5 4.2 15 6 809-5285 17 23.3 20.5 4.6 1/8 - 8 R 8   1pc 1 PVX6-01 10369764 6.99 SGD
Shipped after 2018-05-31
14 31.5 17.5 32.1 4.2 31 10 809-5275 20.2 29.4 26 8 1/4 - 12 R 11   1pc 1 PVX10-02 10369685 8.99 SGD
Shipped after 2018-06-05
10 4 10 24.3 3.2 13 4 - 14.9 23.3 18.2 3 1/8 - 6.5 R 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX4-01W 87914976 57.99 SGD
Shipped after 2018-05-31
14 17.5 14.5 30.2 4.2 25 8 - 18.1 29 23.7 6.7 1/4 - 10 R 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX8-02W 87915037 71.99 SGD
Shipped after 2018-05-31
12 17.1 14.5 28.3 4.2 20 8 - 18.1 25 22.7 6 1/8 - 10 R 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX8-01W 87915021 69.99 SGD
Shipped after 2018-05-31
14 3.5 10 28 3.2 20 4 - 14.9 29 20.7 3 1/4 - 6.5 R 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX4-02W 87914985 60.99 SGD
Shipped after 2018-05-31
10 2.3 10 22.5 3.2 10 4 - 14.9 20.3 18.2 2.4 M5X0.8 - 6.5 M 2.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX4-M5W 87914994 60.99 SGD
Shipped after 2018-05-31
10 5.9 12.5 23.7 4.2 12 6 - 17 21.3 20.5 3 M6X1 - 8 M 3.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX6-M6W 87915012 71.99 SGD
Shipped after 2018-05-31
10 8.5 12.5 25.5 4.2 15 6 - 17 23.3 20.5 4.6 1/8 - 8 R 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX6-01W 87915003 60.99 SGD
Shipped after 2018-05-31
10 2.3 10 22.3 3.2 10 4 - 14.9 20.3 18.2 2.4 M5X0.8 - 6.5 M 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PVX4-M5-C 87915046 76.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products