Buy more than* S$200* and get FREE SHIPPING

different diameter branch union Y

4.00 (1)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Conformable Joint Diameter D2(phi mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Weight (g) Dimensions P1 (phi mm) TRUSCO Part Number Dimensions J (mm) Dimension d (phi mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Conformable Joint Diameter D2(phi mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Weight (g) Dimensions P1 (phi mm) TRUSCO Part Number Dimensions J (mm) Dimension d (phi mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54.2 22.5 5.3 15.8 8 10 12.8 8.8 12.5 442-7874 12 3.2 6 17   1pc 1 PWJ8-6 10369886 5.99 SGD
In stock
50.9 22 2.6 14.1 6 4.2 10 6.8 10 442-7866 11 3.4 4 14.9   1pc 1 PWJ6-4 10369877 5.99 SGD
In stock
57.6 24 5.9 17.2 10 16.5 15 13 14.5 442-7840 14 3.2 8 18.1   1pc 1 PWJ10-8 10369852 7.99 SGD
Shipped after 2018-05-28
67.2 28 7.4 19.9 12 27 18 22 17.5 442-7858 18 4.5 10 20.2   1pc 1 PWJ12-10 10369861 7.99 SGD
Shipped after 2018-05-28
73.3 30 8.9 22.2 16 55 21.5 32 21 809-5248 20 4.5 12 23.4   1pc 1 PWJ16-12 35311306 16.99 SGD
Shipped after 2018-05-31
54.2 22.5 5.3 15.8 8 10 12.8 8.8 12.5 - 12 3.2 6 17 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PWJ8-6W 87912133 62.99 SGD
Shipped after 2018-05-31
73.3 30 8.9 22.2 16 55 21.5 32 21 - 20 4.5 12 23.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PWJ16-12W 87912124 159.99 SGD
Shipped after 2018-05-31
57.6 24 5.9 17.2 10 16.5 15 13 14.5 - 14 3.2 8 18.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PWJ10-8W 87912106 68.99 SGD
Shipped after 2018-05-31
67.2 28 7.4 19.9 12 27 18 22 17.5 - 18 4.5 10 20.2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PWJ12-10W 87912115 77.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For air
4
From Japan
On 2016-08-03 02:54:51
There is a feeling of firmness when removing the price higher than competitors' products.
This review is about item#10369886.

Related Products