Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube-Fitting Wye Branch

4.00 (1)
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0 to 60(No freezing)
...see all>
Product Options
ADD TO CART
Shape Dimensions A (mm) Opposite Side H (mm) Effective Sectional Area (mm2) Dimensions L (mm) RoHS Directive Weight (g) Compatible Tube Outer Diameter D (mm) Dimensions P (mm) Material (metal hood)/Processing Dimension r (mm) Compatible Screw Dimensions J (mm) Color Dimension d (phi mm) Material Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Tubes Outside Diameter D (phi mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimensions A (mm) Opposite Side H (mm) Effective Sectional Area (mm2) Dimensions L (mm) RoHS Directive Weight (g) Compatible Tube Outer Diameter D (mm) Dimensions P (mm) Material (metal hood)/Processing Dimension r (mm) Compatible Screw Dimensions J (mm) Color Dimension d (phi mm) Material Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Tubes Outside Diameter D (phi mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11 - 30 52.3 Yu 44 - 18 - R1/4 - 18 - 4.5 - 20.7 - 58.3 - 19.5   1PC 1 PX10-02 10369895 6.99 SGD
In stock
- 12 - 30 53 Yu 52 - 18 - R3/8 - 18 - 4.5 - 20.7 - 59.3 - 19.5   1PC 1 PX10-03 10369904 6.99 SGD
In stock
- - - - - - - - - Brass (electroless nickel plated) - R1/2 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX16-04W 87916017 179.99 SGD
Shipped after 2018-06-29
- - - - - - - 4 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX4-M5C 87916211 70.99 SGD
Shipped after 2018-06-26
- - - - - - - 8 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX8-02C 87916281 76.99 SGD
Shipped after 2018-06-26
- - - - - - - 8 - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX8-03C 87916297 80.99 SGD
Shipped after 2018-06-26
- 8 - - 40.4 Yu 18 - 12.5 - R1/8 - 12 - 3.4 - 17 1/4 44.4 - 15.8   1PC 1 PX1/4-01 35310807 7.99 SGD
Shipped after 2018-06-27
- - - - - - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX10-03C 87916141 94.99 SGD
Shipped after 2018-06-26
- 12 - 30 53 Yu 52 - 18 - R3/8 - 18 - 4.5 - 20.7 3/8 59.3 - 19.5   1PC 1 PX3/8-03 35310877 9.99 SGD
Shipped after 2018-06-27
- - - - - - - 4 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX4-01C 87916193 61.99 SGD
Shipped after 2018-06-26
- 11 - 4.2 37.6 Yu 23 - 10 - R1/4 - 11 - 3.4 - 14.9 - 43.6 4 14.1   1PC 1 PX4-02 10369983 5.99 SGD
Shipped after 2018-06-26
- - - - - - - 6 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-01C 87916227 69.99 SGD
Shipped after 2018-06-26
- - - - - - - 6 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-01W 87916053 49.99 SGD
Shipped after 2018-06-26
- - - - - - - 6 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-02W 87916062 49.99 SGD
Shipped after 2018-06-26
- - - - - - - 8 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX8-02W 87916114 58.99 SGD
Shipped after 2018-06-27
- - - - - - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX10-03W 87915974 74.99 SGD
Shipped after 2018-06-26
- 15 21 30 54.1 Yu 74 - 18 - R1/2 - 18 - 4.5 - 20.7 - 62.3 - 19.5   1PC 1 PX10-04 10369913 7.99 SGD
In stock
- - - - - - - - - Brass (electroless nickel plated) - R1/2 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX10-04W 87915983 80.99 SGD
Shipped after 2018-06-26
- - - - - - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX12-03C 87916175 109.99 SGD
Shipped after 2018-06-26
- - - - - - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX12-03W 87916001 80.99 SGD
Shipped after 2018-06-26
- - - - - - - - - Brass (electroless nickel plated) - R1/2 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX12-04C 87916184 109.99 SGD
Shipped after 2018-06-26
- - - - - - - 4 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX4-02W 87916035 48.99 SGD
Shipped after 2018-06-26
- - - - - - - 6 - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-03C 87916245 79.99 SGD
Shipped after 2018-06-26
- 3 - 1.5 38.4 Yu 16 - 12.5 - M5x0.8 - 12 - 3.2 - 17 - 41.4 6 15.8   1PC 1 PX6-M5 10370035 6.99 SGD
Shipped after 2018-06-27
- - - - - - - 6 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-M5C 87916254 75.99 SGD
Shipped after 2018-06-26
- - - - - - - 6 - Brass (electroless nickel plated) - M6x1 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-M6W 87916096 58.99 SGD
Shipped after 2018-06-26
- - - - - - - 8 - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX8-03W 87916123 61.99 SGD
Shipped after 2018-06-27
- 12 - - 42.8 Yu 39 - 12.5 - R3/8 - 12 - 3.4 - 17 1/4 49.2 - 15.8   1PC 1 PX1/4-03 35310825 8.99 SGD
Shipped after 2018-06-27
- - - - - - - 4 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX4-01W 87916026 47.99 SGD
Shipped after 2018-06-26
- 11 - 16.5 45.7 Yu 29 - 14.5 - R1/4 - 14 - 3.2 - 18.1 5/16 51.7 - 17.2   1PC 1 PX5/16-02 35310843 6.99 SGD
Shipped after 2018-06-26
- 12 - 16.5 47.2 Yu 43 - 14.5 - R3/8 - 14 - 3.2 - 18.1 5/16 53.5 - 17.2   1PC 1 PX5/16-03 35310852 6.99 SGD
Shipped after 2018-06-26
- - - - - - - 6 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-02C 87916236 70.99 SGD
Shipped after 2018-06-26
- 12 - - 42.8 Yu 40 - 12.5 - R3/8 - 12 - 3.2 - 17 - 49.2 6 15.8   1PC 1 PX6-03 10370026 8.99 SGD
In stock
- - - - - - - 6 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-M5W 87916087 57.99 SGD
Shipped after 2018-06-26
- 4 - 6.5 38.4 Yu 17 - 12.5 - M6x1 - 12 - 3.2 - 17 - 42.4 6 15.8   1PC 1 PX6-M6 35310791 6.99 SGD
Shipped after 2018-06-27
- - - - - - - 6 - Brass (electroless nickel plated) - M6x1 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-M6C 87916263 76.99 SGD
Shipped after 2018-06-26
- - - - - - - 8 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX8-01C 87916272 75.99 SGD
Shipped after 2018-06-26
- - - - - - - - - Brass (electroless nickel plated) - R1/2 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX10-04C 87916157 109.99 SGD
Shipped after 2018-06-26
- 11 21 37 57.5 Yu 64 - 21 - R1/4 - 20 - 4.2 - 23.4 - 63.5 - 22.2   1PC 1 PX12-02 10369922 10.99 SGD
Shipped after 2018-06-27
- 8 - 16.5 44.7 Yu 24 - 14.5 - R1/8 - 14 - 3.2 - 18.1 5/16 48.7 - 17.2   1PC 1 PX5/16-01 35310834 6.99 SGD
Shipped after 2018-06-26
- 8 - - 40.4 Yu 18 - 12.5 - R1/8 - 12 - 3.2 - 17 - 44.4 6 15.8   1PC 1 PX6-01 10370001 4.99 SGD
In stock
- 8 - 16.5 44.7 Yu 24 - 14.5 - R1/8 - 14 - 3.2 - 18.1 - 48.7 8 17.2   1PC 1 PX8-01 10370044 5.99 SGD
In stock
- - - - - - - 8 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX8-01W 87916105 57.99 SGD
Shipped after 2018-06-26
- 11 - 16.5 45.7 Yu 29 - 14.5 - R1/4 - 14 - 3.2 - 18.1 - 51.7 8 17.2   1PC 1 PX8-02 10370053 5.99 SGD
In stock
- - - - - - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX10-02C 87916132 90.99 SGD
Shipped after 2018-06-26
- - - - - - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX10-02W 87915965 70.99 SGD
Shipped after 2018-06-26
- - - - - - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX12-02C 87916166 109.99 SGD
Shipped after 2018-06-26
- - - - - - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX12-02W 87915992 80.99 SGD
Shipped after 2018-06-26
- 11 - 30 52.3 Yu 44 - 18 - R1/4 - 18 - 4.5 - 20.7 3/8 58.3 - 19.5   1PC 1 PX3/8-02 35310861 8.99 SGD
Shipped after 2018-06-26
- 8 - 4.2 36.6 Yu 14 - 10 - R1/8 - 11 - 3.4 - 14.9 - 40.6 4 14.1   1PC 1 PX4-01 10369974 4.99 SGD
In stock
- - - - - - - 4 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX4-M5W 87916044 49.99 SGD
Shipped after 2018-06-26
- 12 - 16.5 47.2 Yu 43 - 14.5 - R3/8 - 14 - 3.2 - 18.1 - 53.5 8 17.2   1PC 1 PX8-03 10370062 5.99 SGD
In stock
- - - - - - - - - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX10-01W 87915956 67.99 SGD
Shipped after 2018-06-26
- 3 - 1.5 34.6 Yu 11 - 10 - M5x0.8 - 11 - 3.4 - 14.9 - 37.6 4 14.1   1PC 1 PX4-M5 10369992 5.99 SGD
Shipped after 2018-06-26
- 15 21 37 59.3 Yu 81 - 21 - R1/2 - 20 - 4.2 - 23.4 - 67.5 - 22.2   1PC 1 PX12-04 10369947 8.99 SGD
In stock
- 11 22 54.5 69.8 Yu 96 - 25 - R3/8 - 24 - 4.5 - 24.1 - 76.1 - 22.1   1PC 1 PX16-03 10369956 17.99 SGD
Shipped after 2018-06-26
- 15 22 59 71.9 Yu 100 - 25 - R1/2 - 24 - 4.5 - 24.1 - 80.1 - 22.1   1PC 1 PX16-04 10369965 17.99 SGD
Shipped after 2018-06-26
- 15 21 30 54.1 Yu 74 - 18 - R1/2 - 18 - 4.5 - 20.7 3/8 62.3 - 19.5   1PC 1 PX3/8-04 35310886 8.99 SGD
Shipped after 2018-06-27
- - - - - - - 4 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX4-02C 87916202 67.99 SGD
Shipped after 2018-06-26
- - - - - - - 6 - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PX6-03W 87916071 60.99 SGD
Shipped after 2018-06-26
Wye Branch 12 21 37 58.2 Yu 65 - 21 - R3/8 - 20 - 4.2 - 23.4 - 64.5 12 22.2   1PC 1 PX12-03 10369931 7.99 SGD
In stock
Wye Branch 11 14 10 41.3 Yu 26 - 12.5 - R1/4 - 12 - 3.4 - 17 41643 47.4 - 15.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PX1/4-02 35310816 4.99 SGD
Shipped after 2018-06-26
Wye Branch 11 14 10 41.3 Yu 26 - 12.5 - R1/4 - 12 - 3.2 - 17 - 47.4 6 15.8   1PC 1 PX6-02 10370017 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
4
From Japan
On 2017-01-19 22:57:27
The desorption is easy and sure, and ... It is a maker item, so you can use it with confidence.
This review is about item#10369922.

Related Products