Buy more than* S$200* and get FREE SHIPPING

Blue Tarp No.3000

3.33 (3)
Grommet Pitch (cm)
90
Sheet Thickness (mm)
0.22
Thickness
#3000
Color
Blue
Material
Polyethylene
...see all
Product Options
ADD TO CART
Dimension (Vetical x Horizontal) (m) Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Nominal Dimension (between) Nominal Dimension (Mat) Nominal Dimensions (Wide x Long)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Vetical x Horizontal) (m) Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Nominal Dimension (between) Nominal Dimension (Mat) Nominal Dimensions (Wide x Long)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.04x7.04 Vertical 150, Horizontal 105 32 8 337-0445 - About 32 7.2x7.2 1Sheet 1 BLS-15 37101653 119.90 SGD
In stock
7.04x8.90 Vertical 150, Horizontal 105 36 10 337-0453 - About 40 7.2x9.0 1Sheet 1 BLS-16 37102676 139.90 SGD
In stock
9.76x9.85 Vertical 150, Horizontal 105 44 15.5 337-0461 - About 60 10.0x10.0 1Sheet 1 BLS-18 37101617 209.90 SGD
In stock
5.24x5.24 (Vertical) 150, (W) 105 24 4.5 - - About 18 5.4x5.4 1Sheet 1 BLS-13 37102651 65.95 SGD
In stock
1.71x3.47 (Vertical) 150, (W) 105 12 1 - About 1x2 About 4 1.8x3.6 1Sheet 1 BLS-03 10411432 19.08 SGD
In stock
2.57x2.57 (Vertical) 150, (W) 105 12 1.13 - About 1.5x1.5 About 4.5 2.7x2.7 1Sheet 1 BLS-04 10411441 21.15 SGD
In stock
2.57x3.44 (Vertical) 150, (W) 105 14 1.5 - About 1.5x2 About 6 2.7x3.6 1Sheet 1 BLS-05 10411457 28.04 SGD
In stock
5.24x7.04 (Vertical) 150, (W) 105 28 6 - About 3x4 About 24 5.4x7.2 1Sheet 1 BLS-14 10411466 99.83 SGD
In stock
4.34x5.24 Vertical 150, Horizontal 105 22 3.75 337-0411 - About 15 4.5x5.4 1Sheet 1 BLS-12 37101635 54.94 SGD
In stock
1.71x1.71 (Length) 150, (width) 105 8 0.5 337-0313 - About 2 1.8x1.8 1Sheet 1 BLS-01 37102511 10.34 SGD
In stock
2.57x5.24 (Length) 150, (width) 105 18 2.25 337-0372 - About 9 2.7x5.4 1Sheet 1 BLS-08 37102572 32.76 SGD
In stock
3.44x3.44 (Length) 150, (width) 105 16 2 337-0381 - About 8 3.6x3.6 1Sheet 1 BLS-09 37102597 31.47 SGD
In stock
3.44x5.24 (Length) 150, (width) 105 20 3 337-0402 - About 12 3.6x5.4 1Sheet 1 BLS-11 37102633 47.25 SGD
In stock
2.57x4.34 (Length) 150, (width) 105 16 1.88 337-0364 - About 7.5 2.7x4.5 1Sheet 1 BLS-07 37102554 28.04 SGD
In stock
1.71x2.57 (Length) 150, (width) 105 10 0.75 337-0321 - About 3 1.8x2.7 1Sheet 1 BLS-02 37102536 13.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Of temporary rain
1
From Japan
On 2016-06-27 10:20:16
In this eyelet blue sheet resin adhesive, than typical metal eyelet, when to it is hard torn from the surrounding eyelet that was pulled fanned by the wind, will be returned or exchanged is delivered is the size difference every time so troublesome. To measure the weight has confirmed before opening every time.
This review is about item#37102676.
Products for curing
4
From Japan
On 2016-06-15 14:33:31
It survives easy to handle.
This review is about item#10411466.
Luggage of rain that put out
5
From Japan
On 2014-06-04 13:28:01
No good is thin ones will open soon hole without the durability! Too Buatsu This time I think about X this is good too heaviness It is good to use a little longer speaking greed
This review is about item#10411466.

Related Products