Buy more than* S$200* and get FREE SHIPPING

Branch union Wye

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimensions P1 (phi mm) Dimensions J (mm) Dimension d (phi mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Conformable Joint Diameter D2(phi mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P1 (phi mm) Dimensions J (mm) Dimension d (phi mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Conformable Joint Diameter D2(phi mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 20 4.5 12 23.4 71.3 28 8.9 22.2 12 42 21.5 31   1pc 1 PYJ12 10370087 9.01 SGD
Shipped after 2017-12-21
10 11 3.4 4 14.9 48.7 19 2.5 14.1 4 2 10 6.5   1pc 1 PYJ4 10370096 8.11 SGD
Shipped after 2017-12-21
14.5 14 3.2 8 18.1 56.1 22.5 5.9 17.2 8 16.5 13 13   1pc 1 PYJ8 10370114 5.71 SGD
In stock
12.5 12 3.2 6 17 53.2 21.5 3.9 15.8 6 7.5 12.5 8.5   1pc 1 PYJ6 10370105 5.09 SGD
In stock
17.5 18 4.5 10 20.2 63.2 24 7.4 19.5 10 27 18 21   1pc 1 PYJ10 10370071 6.80 SGD
In stock
14.5 14 3.2 8 18.1 56.1 22.5 5.9 17.2 8 16.5 13 13 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PYJ8W 87915947 62.68 SGD
Shipped after 2017-12-21
10 11 3.4 4 14.9 48.7 19 2.5 14.1 4 2 10 6.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PYJ4W 87915922 51.14 SGD
Shipped after 2017-12-21
17.5 18 4.5 10 20.2 63.2 24 7.4 19.5 10 27 18 21 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PYJ10W 87915895 69.91 SGD
Shipped after 2017-12-21
21 20 4.5 12 23.4 71.3 28 8.9 22.2 12 42 21.5 31 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PYJ12W 87915904 78.96 SGD
Shipped after 2017-12-21
25 24 - 16 24.1 82.6 30 12.9 - 16 - - 41 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PYJ16 87915913 159.90 SGD
Shipped after 2017-12-21
12.5 12 3.2 6 17 53.2 21.5 3.9 15.8 6 7.5 12.5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PYJ6W 87915931 57.52 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products