Buy more than* S$200* and get FREE SHIPPING

Union Cross

4.00 (2)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Shape Dimension d (phi mm) Dimensions C (mm) Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Dimensions P (mm) Operating Temperature Range (deg C) Dimension F2 (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Dimensions F1 (mm) Color Material (metal hood)/Processing Dimensions E2(nm) Compatible Tube Outer Diameter D (inch) Dimensions E1(mm) Tubes Outside Diameter D (phi mm) Dimension B1 (mm) Fluid Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimension d (phi mm) Dimensions C (mm) Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Dimensions P (mm) Operating Temperature Range (deg C) Dimension F2 (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Dimensions F1 (mm) Color Material (metal hood)/Processing Dimensions E2(nm) Compatible Tube Outer Diameter D (inch) Dimensions E1(mm) Tubes Outside Diameter D (phi mm) Dimension B1 (mm) Fluid Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kurosuei 3.2 18.2 1 Yes 17.5 15 0 - 60 9 20 - 18 Plastic body and release ring / black - 23.2 - 23.2 8 46.4 Air, Water 46.4   1PC 1 PZA8 10370141 6.99 SGD
In stock
- - - 1 - - - 0 to 60(No freezing) - - - - Resin body, open ring/light gray Brass (electroless nickel plated) - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZA10W 87913314 74.99 SGD
Shipped after 2018-05-02
- - - 1 - - - 0 to 60(No freezing) - - - - Resin body, open ring/light gray Brass (electroless nickel plated) - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZA12W 87913323 90.99 SGD
Shipped after 2018-05-02
- - - 1 - - - 0 to 60(No freezing) - - 9.53 - Resin body, open ring/black Brass (electroless nickel plated) - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZA3/8 87913332 68.99 SGD
Shipped after 2018-05-02
- - - 1 - - - 0 to 60(No freezing) - - 7.94 - Resin body, open ring/black Brass (electroless nickel plated) - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZA5/16 87913341 64.99 SGD
Shipped after 2018-05-02
- 3.2 17 1.0 Yu 10.2 13 0 to 60 9 14 - 18 Resin body, open ring/black - 20.95 1/4 20.95 - 41.9 - 41.9   1PC 1 PZA1/4 35311534 6.99 SGD
In stock
- 4.2 20.7 1.0 Yu 29.3 17.5 0 to 60 11.3 32 - 22.5 Resin body, open ring/black - 27 - 27 - 54 - 54   1PC 1 PZA10 10370123 7.99 SGD
In stock
- 4.2 23.7 1.0 Yu 46.3 21 0 to 60 12.3 44 - 24.5 Resin body, open ring/black - 30.7 1/2 30.7 - 61.4 - 61.4   1PC 1 PZA1/2 35311543 9.99 SGD
Shipped after 2018-05-02
- 4.2 23.4 1.0 Yu 43.6 21 0 to 60 12.3 46 - 24.5 Resin body, open ring/black - 30.7 - 30.7 - 61.4 - 61.4   1PC 1 PZA12 10370132 8.99 SGD
In stock
- - - 1 - - - 0 to 60(No freezing) - - 8 - Resin body, open ring/light gray Brass (electroless nickel plated) - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZA8W 87913357 64.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2018-03-26 19:19:27
It is a safe Pisco product. It is more expensive than other companies' products, but its quality is very good so it will withstand long-term use. It is recommended to use for work.
This review is about item#10370132.
Compressed air
3
From Japan
On 2016-03-09 16:57:00
The product is good, but the procurement time took too much time.
This review is about item#35311534.

Related Products