Buy more than* S$200* and get FREE SHIPPING

Tube Fitting

Caution
At the time of using water, holding down surge pressure till maximum allowable working pressure or less. Surely use the insert ring.
Purpose
Connection between tube and tube (different diameter)
RoHS Directive
Yes
Tube Outside Diameter D2 (phi mm)
6
Tube Outside Diameter D1 (phi mm)
8
Vacuum Pressure (kPa)
-100
Dimensions P (mm)
15
Dimension F2 (mm)
9
Dimensions F1 (mm)
18
Dimensions C2 (mm)
16.9
Dimensions C1 (mm)
18.2
Dimensions E2(nm)
23.2
Dimensions E1(mm)
23.3
Dimension B1 (mm)
46.5
Dimensions B2 (mm)
46.4
Fluid
Air / water
Dimension d (phi mm)
3.2
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
10.6
Operating Temperature Range (deg C)
0-60
Weight (g)
20
Color
Resin body / open ring / black
Shape
Kurosubii
Material
Metal body / guide ring / brass + nickel-plated resin body / polybutylene terephthalate (PBT) open ring / polyacetal (POM) lock claw / stainless tube / polyurethane / nylon elastic sleeve / O-ring / nitrile rubber (NBR)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZB8-6 10370166 7.32 SGD
Shipped after 2017-05-26
ADD TO CART

Related Products