Buy more than* S$200* and get FREE SHIPPING

Reducing Cross

Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Tube Outside Diameter D2 (phi mm) Maximum Working Pressure (MPa) Dimensions P (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D2 (mm) Dimension F2 (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D1 (mm) Dimensions F1 (mm) Weight (g) Material (metal hood)/Processing Dimensions C2 (mm) Color Tube Outside Diameter D1 (phi mm) Dimensions C1 (mm) Fluid Dimensions E2(nm) Shape Dimensions E1(mm) Dimension B1 (mm) Dimensions B2 (mm) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Tube Outside Diameter D2 (phi mm) Maximum Working Pressure (MPa) Dimensions P (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D2 (mm) Dimension F2 (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D1 (mm) Dimensions F1 (mm) Weight (g) Material (metal hood)/Processing Dimensions C2 (mm) Color Tube Outside Diameter D1 (phi mm) Dimensions C1 (mm) Fluid Dimensions E2(nm) Shape Dimensions E1(mm) Dimension B1 (mm) Dimensions B2 (mm) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 6 1 15 9 - 9 0 - 60 - 18 19 - 16.9 Plastic body and release ring / black 8 18.2 Air, Water 23.2 Kurosushii 23.3 46.5 46.5 Yes   1PC 1 PZC8-6 10370193 6.99 SGD
In stock
- - 1 - - 6.35 - 0 to 60(No freezing) 7.94 - - Brass (electroless nickel plated) - Resin body, open ring/black - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZC5/16-1/4 87913375 69.99 SGD
Shipped after 2018-05-02
- - 1 - - 7.94 - 0 to 60(No freezing) 9.53 - - Brass (electroless nickel plated) - Resin body, open ring/black - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PZC3/8-5/16 87913366 81.99 SGD
Shipped after 2018-05-02
4.2 3/8 1.0 21 17.4 - 12.3 0 to 60 - 24.5 44 - 20.7 Resin body, open ring/black 1/2 23.4 - 30.7 - 30.5 61 61.2 Yu   1PC 1 PZC1/2-3/8 35311561 9.99 SGD
Shipped after 2018-05-02
4.2 - 1.0 21 29.3 - 12.3 0 to 60 - 24.5 44 - 20.7 Resin body, open ring/black - 23.4 - 30.7 - 30.5 61 61.2 Yu   1PC 1 PZC12-10 10370184 9.99 SGD
In stock
4.2 8 1.0 17.5 17.4 - 11.3 0 to 60 - 22.5 28 - 18.2 Resin body, open ring/black - 20.7 - 27 - 26.7 53.4 53.7 Yu   1PC 1 PZC10-8 10370175 8.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products