Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Time Switch TB15K Series

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Opening/Closing (times)
(Contact) 20000
Load Capacity
Resistance load/15A Incandescent lamp load /7.5A Inductive load (COSphi=0.7 or more)/10A Motor load (COSphi=0.7)/AC100V 400W, AC200V 750W Minimum applied load/DC5V 10mA
Backup Time
300 hours (Nickel-hydrogen batteries) (72 hours charging is required to fully charge.)
Number of Circuit
1
Drive System
Quartz motor type
Rated Voltage AC V
100-220(AC85 - 250)
Timer Settings
Minimum unit / 15 minutes ON/OFF minimum interval / 15 minutes ON/OFF OPERATION NUMBER / 96 ACTION
Allowable Error
Within +/- 5 Minutes
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x99x77
Item Number
TB15601K
Output Type
Timer output
Pricision
(Time)+/-15 seconds/month (at 25 degree)
Contact Arrangement
1c
Power Consumption (W)
(AC100V)1, (AC200V)2
Cycle(Hz)
50/60
Shape
JIS AGREEMENT TYPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB15601K 35182813 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for preheating pre-heating of drying furnace
5
From Japan
On 2018-01-05 18:48:18
Because it is an analog, anyone can easily operate it without using the instruction manual. Since the backup battery at the time of the built-in power outage is installed, it is a clever product that time does not shift.
This review is about item#35182813.
Control of electric light for gardening
5
From Japan
On 2017-11-03 22:41:04
Although it is a small product, it will be sent in a large box, will not it be a bit more compact?
This review is about item#35182813.
Automatic garage lighting ON / OFF
5
From Japan
On 2017-01-20 16:35:08
The machine which silently worked in a corner of the switchboard at last for 20 years finally failed. After entering the type name in the monotalou and searching it, there is inventory of the same item alway. We ordered immediately. Because it is exactly the same, the exchange will be completed in less than 10 minutes. I am surprised and appreciative that there was inventory of the same item over 20 years ago. Is there still inventory of this machine in the next 20 years? Or should we order another one at the earliest?
This review is about item#35182813.
Used as time switch for external light
5
From Japan
On 2016-01-14 15:54:22
The thing which used before was broken, I purchased the successor of this time. It is easy to install and replace, and now it works smoothly and is saved.
This review is about item#35182813.
Paddy rice field paddy,
5
From Japan
On 2014-06-16 14:01:52
I bought a timer for paddy rashes, I used the same type 6 years ago, but there is never a breakdown. I think that it is a reliable and reliable product.
This review is about item#35182813.
Emergency stairs and entrance lighting
5
From Japan
On 2013-03-26 14:45:28
Products that have a long life, such as this product, can not be evaluated at the time of purchase, but it was possible to expect that the same type of product that failed could be used for 15 years. Shipment on the day is saved when things that are always in use break down Something of the same type (compatible) can be obtained for a long time, too.
This review is about item#35182813.

Related Products