Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type Grounding 2P

5.00 (2)
Dimension A (mm phi)
39
Dimension B (phi mm)
MAX15
Dimensions B (mm)
-
Rated Current (A)
20
Dimensions A (mm)
-
Dimensions L (mm)
86.3
...see all>
Product Options
ADD TO CART
Color Rated Voltage (V) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Rated Voltage (V) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250 - - 1pc 1 3222N-L6-IV 10370516 11.99 SGD
Shipped after 2018-01-22
Black 125 Ground 2P (2P, 3W GND) Nylon cover 1PC 1 3212N-L5 10370412 11.99 SGD
Shipped after 2018-01-22
Black 250 Ground 2P (2P, 3W GND) Nylon cover 1PC 1 3222N-L6 10370421 11.99 SGD
Shipped after 2018-01-22
- 125 - - 1pc 1 3212N-L5-IV 10370507 13.99 SGD
Shipped after 2018-01-24
- 480 - - 1pc 1 3242N-L8 10370437 18.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of electric plug
5
From Japan
On 2015-03-12 19:18:27
It is a plug of a single phase 200V 20A hook type. The plug is not rubber type, it is made with hard nylon considerably firm. I can tighten behind from a thin cord to a thick one, I think that there is no worry of coming out.
This review is about item#10370421.
In-house equipment wiring
5
From Japan
On 2013-10-01 13:51:28
It became necessary urgently and it was saved by arrival at the arrival the next day the next day.
This review is about item#10370421.

Related Products