Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type 3P

Dimension B (phi mm)
15
Rated Current (A)
20
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimensions L (mm) Number of Poles Type Color Dimension A (mm phi) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions L (mm) Number of Poles Type Color Dimension A (mm phi) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 91 3P (3P, 3W) Rubber cover Black 40 - 1PC 1 3222R 10370455 11.99 SGD
In stock
54 73 3P(3P,3W) - - 40 64 1pc 1 3222RL 10370464 14.99 SGD
In stock
- 84.5 3P(3P,3W) Nylon cover Black 39 - 1PC 1 3222N 10370446 11.99 SGD
In stock
ADD TO CART

Related Products