Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type Grounding 2P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
30
Dimensions L (mm)
103.8
Number of Poles
Ground 2P (2P, 3W GND)
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 16 125 Rubber cover 1PC 1 3312R-L5 10370561 21.99 SGD
In stock
57 16 250 Rubber cover 1PC 1 3322R-L6 10370586 21.99 SGD
In stock
- - 125 Nylon cover 1PC 1 3312N-L5 10370552 19.99 SGD
In stock
- - 250 Nylon cover 1PC 1 3322N-L6 10370577 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for equipment wiring connection
5
From Japan
On 2017-06-08 08:29:30
Easy wiring work from other manufacturers. It is still better if the price goes cheaper.
This review is about item#10370577.

Related Products