Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type 3P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
57
Dimension B (phi mm)
16
Rated Current (A)
30
Dimensions L (mm)
102
...see all>
Product Options
ADD TO CART
Type Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Rated Voltage (V) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon cover 250 3P (3P, 3W) 1PC 1 3322N 10370595 18.65 SGD
In stock
Rubber cover 250 3P (3P, 3W) 1PC 1 3322R 10370604 21.58 SGD
In stock
Nylon cover 600 3P(3P,3W) 1PC 1 3362N 10370613 20.54 SGD
Shipped after 2017-12-18
Rubber cover 600 3P(3P,3W) 1PC 1 3362R 10370622 24.42 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products