Buy more than* S$200* and get FREE SHIPPING

Plug Hook Type Grounding 3P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
25
Rated Current (A)
60
Dimensions L (mm)
146
Number of Poles
Ground 3P (3P, 4W GND)
Type
Rubber cover
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 1PC 1 4662R 10370744 94.69 SGD
In stock
250 1PC 1 4622R 10370735 81.77 SGD
In stock
ADD TO CART

Related Products