Buy more than* S$200* and get FREE SHIPPING

Plug Straight Blade Grounding 3P

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
2PNCT
Compatible Electric Wire (mm2)
3.5
Rated Current (A)
20
Rated Voltage (V)
250
Number of Poles
Ground 3P (3P, 4W GND)
Type
Nylon cover
Color
Black
Compatible
Buried outlet: 9220 cord connector body: 9224N
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9222N 10370832 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I cut the three phase wire halfway so that I can insert and remove it.
5
From Japan
On 2018-03-07 16:10:10
You can be relieved even if you are using sturdier making than you thought.
This review is about item#10370832.
For equipment power supply
5
From Japan
On 2014-11-25 18:16:04
Since the feeling of use and the installation state come nicely, I think I will exchange everything later.
This review is about item#10370832.
Facility
5
From Japan
On 2012-01-28 11:03:45
Very easy to use. The only thing that is expensive is the neck.
This review is about item#10370832.

Related Products