Buy more than* S$200* and get FREE SHIPPING

Plug Straight Blade 3P

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
74
Dimension B (phi mm)
16
Rated Current (A)
30
Dimensions A (mm)
71.5
Rated Voltage (V)
250
Dimensions L (mm)
104.5
Number of Poles
3P (3P, 3W)
Type
Rubber cover
Compatible
Buried outlet: 330B cord connector body: R334
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R332 10370875 20.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for single phase.
4
From Japan
On 2016-02-28 18:14:06
I use it from spring to summer.
This review is about item#10370884.

Related Products