|
Plug Straight Blade Grounding 3P
[x]close
|
Plug Straight Blade Grounding 3P
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Compatible Electiric Wires
- 2CT
- Dimension A (mm phi)
- 74
- Dimension B (phi mm)
- 18
- Compatible Electric Wire (mm2)
- 5.5
- Rated Current (A)
- 30
- Dimensions A (mm)
- 72
- Rated Voltage (V)
- 250
- Dimensions L (mm)
- 105
- Number of Poles
- Ground 3P (3P, 4W GND)
- Type
- Rubber cover
- Compatible
- Buried outlet: 340B cord connector body: R344
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Related Products