Buy more than* S$200* and get FREE SHIPPING

Flat Blade Plug

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
50
Rated Voltage (V)
250
Compatible
Embedding outlet: 530B cord connector body: R534
...see all
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions A (mm) Dimensions L (mm) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions A (mm) Dimensions L (mm) Number of Poles Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - Resin 1PC 1 532 10370927 -
Discontinued
[x]
75 23 82 115 3P(3P,3W) Rubber cover 1PC 1 R532 10370911 29.51 SGD
In stock
ADD TO CART

Related Products