Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plug Straight Blade Grounding 3P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
74
Dimension B (phi mm)
25
Rated Current (A)
50
Dimensions A (mm)
82
Rated Voltage (V)
250
Dimensions L (mm)
115
Number of Poles
Ground 3P (3P, 4W GND)
Type
Rubber cover
Compatible
Buried outlet: 540B cord connector body: R544
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R542 10370936 34.99 SGD
In stock
ADD TO CART

Related Products