Buy more than* S$200* and get FREE SHIPPING

Cord Connector Body Hook Type Grounding 2P

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
45
Dimensions C (phi mm)
39.5
Rated Current (A)
20
Dimensions L (mm)
86.5
Number of Poles
Ground 2P (2P, 3W GND)
Type
Nylon cover
...see all>
Product Options
ADD TO CART
Color Compatible Plug Dimension B (phi mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Plug Dimension B (phi mm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 3212N-L5 - 125 1PC 1 3214N-L5 10371146 14.99 SGD
In stock
Black 3222N-L6 - 250 1PC 1 3224N-L6 10371155 14.99 SGD
In stock
White 3222N-L6 - 250 1PC 1 3224N-L6-IV 10371216 15.99 SGD
In stock
Black 3242N-L8 - 480 1PC 1 3244N-L8 10371164 18.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-23 17:03:54
I was looking for various things, but I am surprised that there is no way it is in a monotaur. I buy it immediately and am saved.
This review is about item#10371155.

Related Products