Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cord Connector Body Hook Type 3P

Rated Current (A)
20
Rated Voltage (V)
250
...see all>
Product Options
ADD TO CART
Dimensions C (phi mm) Dimensions L (mm) Number of Poles TRUSCO Part Number Type Color Compatible Plug Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimensions L (mm) Number of Poles TRUSCO Part Number Type Color Compatible Plug Dimension A (mm phi) Dimension B (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39.5 86.5 3P(3P,3W) 441-9715 - - 3222N 45 - 1pc 1 3224N 10371173 14.99 SGD
In stock
- - 3P (3P, 3W) - Rubber cover Black 3222R 46 15 1PC 1 3224R 10371182 15.99 SGD
In stock
ADD TO CART

Related Products