Buy more than* S$200* and get FREE SHIPPING

Cord Connector Body Straight Blade Grounding 2P

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Plug
9222N, 9222NB
Compatible Electiric Wires
2PNCT
Compatible Electric Wire (mm2)
3.5
Rated Current (A)
20
Rated Voltage (V)
250
Number of Poles
Ground 3P (3P, 4W GND)
Type
Nylon cover
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9224N 10371487 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For equipment power supply
5
From Japan
On 2014-11-25 18:12:40
Since the feeling of use and the installation will come true, I think I will eventually change it to this one. It is saved if it is a little cheaper.
This review is about item#10371487.
Warehouse
5
From Japan
On 2013-03-17 18:06:10
Because it is not sold in the neighborhood, it is very helpful.
This review is about item#10371487.

Related Products