Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cord Connector Body Straight Blade Grounding 2P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Plug
R342
Compatible Electiric Wires
2CT
Dimension B (phi mm)
18
Compatible Electric Wire (mm2)
5.5
Rated Current (A)
30
Rated Voltage (V)
250
Dimensions L (mm)
100
Number of Poles
Ground 3P (3P, 4W GND)
Type
Rubber cover
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R344 10371505 53.99 SGD
In stock
ADD TO CART

Related Products