Buy more than* S$200* and get FREE SHIPPING

Cord Connector Body Straight Blade Grounding 2P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Plug
R542
Dimension B (phi mm)
25
Rated Current (A)
50
Rated Voltage (V)
250
Dimensions L (mm)
114
Number of Poles
Ground 3P (3P, 4W GND)
Type
Rubber cover
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R544 10371523 57.49 SGD
In stock
ADD TO CART

Related Products