Buy more than* S$200* and get FREE SHIPPING

Pushes Back The Break Piston For Single Piston

4.00 (1)
Purpose
For single piston caliper
Effective Length (mm)
0 to 100
Weight (g)
about 640
Height (mm)
214
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 24300 10422404 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use it for disc caliper O / H.
4
From Japan
On 2012-05-09 19:53:32
It is making firm with price. There is no problem for use in small cars. After that it is durable!
This review is about item#10422404.

Related Products