Buy more than* S$200* and get FREE SHIPPING

Brake Adjustment Tool

3.00 (2)
Purpose
Tool for drum break adjusting
Catch-Phrase
Useful for clearance adjusting!
Weight (g)
About 60
Overall Length (mm)
173
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 50700 10422422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Brake adjustment
1
From Japan
On 2011-02-21 10:57:44
Can not be used for adjustment of minicars
This review is about item#10422422.
I am using it when maintenance at the time of vehicle inspection
5
From Japan
On 2010-10-31 12:30:25
I think that the feeling of use was good and I hope to be able to use the center brake together
This review is about item#10422422.

Related Products