Buy more than* S$200* and get FREE SHIPPING

Piston Ring Compressor Quick Release Mechanism

Band Width (mm)
38
Operating Range (mm)
76.2 - 127
Overall Length (mm)
170
ESCO Part Number
EA603DB
Application
At the time of piston-ring insertion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 21700 10422456 -
Discontinued
[x]
ADD TO CART

Related Products