Buy more than* S$200* and get FREE SHIPPING

Oil Filter Wrench

4.04 (24)
Purpose
For replacement work of oil filter
Plug Angle (mm)
9.5
Type
Slide type
...see all>
Product Options
ADD TO CART
ESCO Part Number Operating Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Operating Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA604AG-1 63.5-79.4 (Loosen only) 392 1PC 1 63600 10422666 29.99 SGD
In stock
EA604AG-2 79.4-98.4 (Loosen only) 397 1PC 1 63250 10422675 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 4
Review Rating: 4.04
24 Customer Reviews
The reviews are automatic translation.
Car Maintenance
1
From Japan
On 2017-05-15 21:45:26
Clearly, it did not become usable. I was disappointed.
This review is about item#10422666.
Oil Element Removal Tool
1
From Japan
On 2016-06-18 09:46:48
Depending on the type of element, there are times when it is difficult for a nail to hang, and the circumference of the element is too small. After all it took a driver for a while and it has been removed a few times, and now it is rarely used. It is a shame because it was quite expensive.
This review is about item#10422666.
Removing motorcycle oil filter
5
From Japan
On 2016-04-25 22:45:00
The oil filter attached with general torque was easy to remove. I used this tool for the first time, but there was no problem. Turning it in the direction to remove it looked like the wrench nail bites into the filter to prevent idling. I had removed it by hand so far, but it was a great help because the position was very quiet when it was hand-crafted in places.
This review is about item#10422666.
I use it when changing oil
5
From Japan
On 2015-12-15 08:48:43
Goods do not have any problem, I think it is good.
This review is about item#10422666.
Light cars, maintenance of passenger cars
5
From Japan
On 2015-11-20 00:14:50
We own chain type, clamp type, cup type, any oil filter wrench, but there is no more product. It is the highest reliable wrench. Always and fastest, you can remove the filter. Ignoring the mounting torque and turning too much The gas stations and mass retailers are many other than the others.
This review is about item#10422666.
To replace the oil filter
4
From Japan
On 2015-11-03 17:50:33
I only loosen it so it's quite inconvenient to tighten it but it feels light and light
This review is about item#10422666.
remove
1
From Japan
On 2015-10-28 13:24:51
Verification report of returned goods This product is loose exclusively, it turns the wrench only in one direction, but has not been turned to both directions. In that case, it may be loose. If you are using the usual way of use, there is no claim that it is loose. I understand the loose exclusive thing and I can not remove it even if it is a special cup type, so there are things that I can not remove so it seems that the meat seems to be good and several kinds can be removed and evaluation is the same as there is no bad evaluation. Since the beginning is important, carefully looking at the angle Torque-controlled exterior dimensions mounted on new cars 65 mm Even if you try to remove things, you can not easily detach them. Regarding removal, there is such thing even without a bad evaluation. Ratchet insertion is also not a type that enters all but is certainly shallow but this was no problem. In the end it was not a smooth classic though to remove it with a flathead screwdriver but it was definitely to remove it in a valid way on the body with a gap to enter. This is not a cheap cheap but KTC thick cup type was still better. Easily tried at first glance There are many cases where there seems to be narrow gaps and there are gaps that can be managed unexpectedly even for vehicles that seem to have no gap. If you have a gap and skill, it is troublesome, but if you tried it with minus, you might not be wasting time thinking which wrench to buy if not able.
Oil change
5
From Japan
On 2015-10-18 19:40:42
Discover this product when the element does not turn during oil exchange Quickly ordered feeling is very convenient, even if the size is different, we can use all our cars, it is a product of great appreciation.
This review is about item#10422675.
Exchange oil filter for company car
5
From Japan
On 2015-08-19 11:11:49
It's very good, I only have one, so I will not continue purchasing.
This review is about item#10422666.
For oil change
3
From Japan
On 2014-06-12 09:52:49
It is difficult to use Toyota to remove the element.
This review is about item#10422666.

Related Products