Buy more than* S$200* and get FREE SHIPPING

Parts Cleaning Brush

3.00 (2)
Purpose
For cleaning of parts
Trim Width (mm)
About 27
Material (Brush Part)
Made of PP
Trim Length (mm)
About 65
Overall Length (mm)
290
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14000 10422684 21.83 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning parts
5
From Japan
On 2013-02-03 12:23:36
It is exactly good size and hardness and it is very easy to use.
This review is about item#10422684.
I am cleaning it with kerosene. Although it was very easy to use at the beginning of a brand-new ...
1
From Japan
On 2010-04-12 10:39:11
The hair ends opened with several times of use, making it difficult to use. Moreover, it is regrettable that the brush has too much elasticity, and the washing liquid splash.
This review is about item#10422684.

Related Products