Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Lock Ring Pliers

4.67 (3)
Overall Length (mm)
213
ESCO Part Number
EA590EE-1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 44900 10422702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Transmission Overhaul drive shaft overhaul, etc.
5
From Japan
On 2011-12-19 14:40:49
Since the frequency of use often is GOOD, I bought cost is suppressed. Also dissatisfaction think without good products a feeling of use.
This review is about item#10422702.
The front drive shaft of a motor vehicle, of the snap ring, and the removal, in assembly work, you want to use.
5
From Japan
On 2011-11-08 22:59:40
The snap ring, without slid, the tip processing, can reliably position holding, it is stable work. Commodity package, too sturdy, was lingering in the opening.
This review is about item#10422702.
When transmission overhaul use
4
From Japan
On 2011-09-05 23:08:16
Ring is out smoothly
This review is about item#10422702.

Related Products