Buy more than* S$200* and get FREE SHIPPING

Scribing

2.50 (2)
Purpose
Material surface marking such as metal
Overall Length (mm)
235
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 31800 10422903 18.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Score
3
From Japan
On 2014-08-27 20:37:08
Marmacha, the needle point turned round.
This review is about item#10422903.
Scribbling of motorcycle parts
2
From Japan
On 2011-04-28 00:26:04
Although the price is cheap, grip part and needle part turn around with kurukuru and fixed with adhesive for a moment.
This review is about item#10422903.

Related Products