Buy more than* S$200* and get FREE SHIPPING

Waterproof Plug Hook type Ground 2P

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
59.4
Dimension B (phi mm)
16
Rated Current (A)
30
Number of Poles
Ground 2P (2P, 3W GND)
...see all
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 1PC 1 3312RW-L5 10382382 24.42 SGD
In stock
250 1PC 1 3322RW-L6 10382391 24.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power lead from the generator
5
From Japan
On 2016-05-23 15:38:24
Is 30A withdrawals from cycloconverter system generator, but this shape easily without entering the hand, I found at last. This firm made was with a heat-shrinkable tube.
This review is about item#10382391.
For shore power of the ship
5
From Japan
On 2016-04-21 17:18:52
I wanted to use the crimp terminal to the wiring of the cable, but there was no space.
This review is about item#10382382.
Coring
5
From Japan
On 2016-03-24 16:03:21
It was used for transformer power supply
This review is about item#10382382.
Civil engineering work
5
From Japan
On 2015-03-21 10:05:22
It will last longer is so much of the plug is to use a construction machine with a high capacity and high voltage (200V). It is cumbersome and costly to reverse because of much cheaper burnt immediately.
This review is about item#10382391.

Related Products