Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Plug Hook type Ground 3P

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
59.4
Dimension B (phi mm)
18
Compatible Electric Wire (mm2)
2CT5.5
Rated Current (A)
30
Number of Poles
Ground 3P (3P, 4W GND)
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 1PC 1 4362RW 10382443 35.99 SGD
In stock
250 1PC 1 4322RW 10382425 28.99 SGD
In stock
250 1PC 1 4322RW-L15 10382434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For civil engineering construction machine power supply
3
From Japan
On 2015-02-12 02:36:42
For work in a place where the voltage is supplied at 200 volts, the connector of the cable that pulls from the distribution board is definitely such a plug with a wide durable contact area.
This review is about item#10382434.
Used for shrink machine
5
From Japan
On 2011-10-24 17:15:15
It can be installed without problems, it is in good condition without stress.
This review is about item#10382425.

Related Products