Buy more than* S$200* and get FREE SHIPPING

Water Proof Cord Connector Body Hook Type 3P

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
52
Dimension B (phi mm)
15
Rated Current (A)
20
Rated Voltage (V)
250
Number of Poles
3P (3P, 3W)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 3224RW 10382626 22.92 SGD
Shipped after 2017-11-29
ADD TO CART

Related Products