Buy more than* S$200* and get FREE SHIPPING

Water Proof Cord Connector Body Hook Type Grounding 2P

5.00 (1)
Dimension A (mm phi)
52
Dimension B (phi mm)
15
Rated Current (A)
20
...see all>
Product Options
ADD TO CART
Number of Poles Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 1pc 1 3214RW-L5 10382601 22.99 SGD
In stock
Ground 2P (2P, 3W GND) 250 1PC 1 3224RW-L6 10382617 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection to core motor
5
From Japan
On 2017-12-04 17:51:02
Even at home centers and electric shops, it is not easy to place it, so it really helps. As expected, it arrived at once.
This review is about item#10382617.

Related Products