Buy more than* S$200* and get FREE SHIPPING

Water Proof Cord Connector Body Hook Type Grounding 2P

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
66
Dimension B (phi mm)
16
Rated Current (A)
30
Number of Poles
Ground 2P (2P, 3W GND)
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 1PC 1 3324RW-L6 10382671 34.99 SGD
In stock
125 1PC 1 3314RW-L5 10382662 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Core removal
5
From Japan
On 2016-03-24 16:04:26
Purchase for transformer extension cord
This review is about item#10382662.
Civil engineering work
5
From Japan
On 2015-03-21 10:07:13
This connector will last a long time to use a construction machine with a high capacity high voltage (200 V). I bought it together with a plug. Too cheap is burning quickly, so it costs money and it is troublesome.
This review is about item#10382671.

Related Products