Buy more than* S$200* and get FREE SHIPPING

Taro Swish Solder, Solder Absorption-Repellents

4.86 (7)
Purpose
Soldering on replacing parts removal Liquidation of solder bridge. Through pin packing solders blotting.
Insulation Resistance (Mohm)
100 or more
Heater
Nichrome Wire
Power Cord (m)
1.0
Rated Power Voltage
100V[50/60Hz]
Maximum Temperature (degreeC)
About 400
Power Consumption (W)
30
Weight (g)
170
Overall Length (mm)
260
Specification
T-1-chip pre installed
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HSK-100 10382811 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Parts removal and replacement from printed circuit board
5
From Japan
On 2014-02-23 09:06:58
I used various solder aspirators so far, but it is easy to handle and can be taken most beautifully.
This review is about item#10382811.
Removal of solder
4
From Japan
On 2011-12-10 03:50:41
Such a soldering iron is a good soldering iron which is not seen elsewhere, but when I work I have as much as possible in front of the possession hand so if there is a siphoning button in the backward direction, I will pick up the solder with one hand After purchasing it thought that the tip is a thin tip of a small light hole with a slight light but sold separately but the light of only the hole is different The thinness of the soldering iron itself is the same as that of the large hole Shin.
This review is about item#10382811.
Part reuse of junk circuit board
5
From Japan
On 2011-11-29 13:21:35
I think that it is a simple but revolutionary product. It is affordable, parts and boards are not damaged, and work can proceed pleasantly. It is recommended!
This review is about item#10382811.
For replacing sound card and amplifier parts
5
From Japan
On 2011-10-03 17:58:51
Very easy to use. It was foolish to have had a hard time with the solder suction line so far. There was little worry of injuring the foundation, the work efficiency improved very much. I do not know how durable it is, but I would like to continue using it. There is also unexpected power of the iron, it can be melted easily with lead-free solder, I think that usability is not inferior to ROHS compatible products. If you apply silicone grease to the cylinder part before use, you can also prevent solder cake from getting sticky.
This review is about item#10382811.
Solder removal
5
From Japan
On 2011-08-25 14:20:47
It became useless in one year. The replacement chip will rust and will not come off. Remove the second one after using the replacement chip. I do not use the tip set screws. If you are concerned about falling out, please use the setscrew.
This review is about item#10382811.
Removing printed circuit board parts.
5
From Japan
On 2011-04-18 18:01:19
The price is reasonable and easy to ask. Although it is used only several times, it is not easy to use.
This review is about item#10382811.
To remove parts from the board
5
From Japan
On 2011-04-01 13:22:10
Usability is better than expected. We were able to easily remove the solder and remove it, even the parts we had troubled with the solder suction line. It is standard 1.5 mm chip, but it can be used quite a bit.
This review is about item#10382811.

Related Products