Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 2 months for box Stainless 1PC 1 V42S 10383414 8.99 SGD
In stock
- 1 month for box Shinkin (aluminum) 1PC 1 1041A 10383457 5.99 SGD
Shipped after 2018-07-02
120 1 month for box Shinkin (aluminum) 1PC 1 V41A 10383423 4.99 SGD
In stock
120 1 month for box Engineering plastic (nylon resin) 1PC 1 V41N 10383371 4.99 SGD
In stock
120 1 month for box Engineering plastic (nylon resin) 1PC 1 V41N-100 10383387 4.99 SGD
Shipped after 2018-06-28
- 2 months for box Shinkin (aluminum) 1PC 1 1042A 10383466 10.99 SGD
Shipped after 2018-07-02
120 1 month for box Engineering plastic (nylon resin) 1PC 1 V41N-200 10383396 4.99 SGD
Shipped after 2018-06-28
120 1 month for box Engineering plastic (nylon resin) 1PC 1 1041N 10383441 4.99 SGD
Shipped after 2018-07-02
120 2 months for box Shinkin (aluminum) 1PC 1 V42A 10383432 9.99 SGD
In stock
115 1 month for box Stainless 1PC 1 V41S 10383405 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Audio Application
5
From Japan
On 2018-04-24 04:07:40
The processing precision of overseas goods was not good so if you tried it and tried it was a big right answer. As expected it is made in Japan. It was a beautiful item and there was no problem with screw hole and outlet position.
This review is about item#10383414.
Used for self-made power tap
5
From Japan
On 2016-11-09 07:09:58
I used it for my own power tap of UL standard. It was saved because it was offered cheaply. It is effective for vibration suppression by stretching butyl tape on the back.
This review is about item#10383414.
Audio Application
4
From Japan
On 2016-05-23 14:41:06
Although it is an audio application, it is usable without problems. I am saved because it is troublesome to go looking for Akihabara.
This review is about item#10383414.
Exchange for audio
5
From Japan
On 2015-01-12 17:35:14
Window has too much room
This review is about item#10383414.

Related Products