Buy more than* S$200* and get FREE SHIPPING

LOF 45° x7° Offset Wrench

4.00 (4)
Purpose
For removing and tightening nuts, For removing and tightening nuts
...see all
Product Options
ADD TO CART
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.4 12.4 30.5 28 314 245 Cr-V · chrome plating 19x21 - 1PC 1 LOF1921 10383667 23.11 SGD
Shipped after 2017-09-26
- - - - 234 97 Cr-V 13x15 - 1PC 1 LOF1315 75262442 21.15 SGD
Shipped after 2017-09-26
- - - - 268 155 Cr-V 16x18 - 1PC 1 LOF1618 75262451 19.94 SGD
Shipped after 2017-09-25
8 7.5 19.5 17 210 70 Cr-V chrome plating 11x13 Box-end wrench 1PC 1 LOF1113 10383624 13.83 SGD
In stock
10.7 9.5 25 21 255 120 Cr-V chrome plating 14x17 Box-end wrench 1PC 1 LOF1417 10383642 15.79 SGD
In stock
14 13.2 35 32 333 290 Cr-V chrome plating 22x24 Box-end wrench 1PC 1 LOF2224 10383676 28.92 SGD
In stock
9.5 7.6 21 18.5 220 80 Cr-V chrome plating 12x14 Box-end wrench 1PC 1 LOF1214 10383633 13.83 SGD
In stock
7.6 6.5 18.5 15.3 195 50 Cr-V chrome plating 10x12 Box-end wrench 1PC 1 LOF1012 10383615 13.25 SGD
In stock
6.5 6 15.3 12.7 180 30 Cr-V, chrome plating 8x10 Offset wrench 1PC 1 LOF0810 10383606 12.67 SGD
In stock
12.2 10.7 28 25 280 175 Cr-V, chrome plating 17x19 Offset wrench 1PC 1 LOF1719 10383651 18.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Work in a narrow area inside the car engine room
3
From Japan
On 2017-03-20 17:12:50
Even though the wedge wrench is 45 degrees, there is no way that it is left at 45 degrees. And also wrench of various angles. I wanted something like that, but it can not be helped. But, as it was lightweight and the hole was open, we wound a wire around it and worked while hanging it, and it was completed successfully.
This review is about item#10383615.
Used for car door change
5
From Japan
On 2014-04-21 13:22:14
Because the head was small, it was easy to access the narrow hinge part. I do not know the aggressiveness to screws, but there was not any slippage. I am worried that matte plating can not be removed.
This review is about item#10383633.
Maintenance
5
From Japan
On 2014-04-15 20:58:49
I bought this because I am missing scales with other goods so I purchased it as a purchase purpose but if I say the purpose of purchase and use, long (scale) and handling appearance are often scattered in work that requires urgent Even though it does not get in the way and it distinguishes designally from the point that it is distinguishable from the place I also tried to comment and I tried to comment It is convenient to use in combination with the company's product of the previous time But since the hand with two books is scattered, but
This review is about item#10383642.
Used for car maintenance
3
From Japan
On 2014-04-15 09:52:33
I used KTC for about 10 years and it is a replacement. We chose by amount, weight, JIS standard. I do not know until I use it for several years. I am worried whether matted paint (plating) will not come off. Should the screw slide, it should be replaced immediately.
This review is about item#10383651.

Related Products