Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 25 Cr-V chrome plating 12 Petit combination wrench - - 7.5 5 24 19 1PC 1 LCWU012 10383721 11.99 SGD
In stock
68 15 Cr-V chrome plating 10 Petit combination wrench - - 6.5 4.2 21 15.3 1PC 1 LCWU010 10383712 10.99 SGD
In stock
60 10 Cr-V · chrome plating 8 - 323-5297 2-0320 5.7 3.5 18 13 1PC 1 LCWU008 10383703 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-08 18:06:17
I have it as an amulet. I will lick it, I will use it when the wrench is not loose.
This review is about item#10383712.
For specific applications, as a special tool
5
From Japan
On 2017-02-03 01:58:29
good! However, consider the length sufficiently before purchasing. If it enforces it, it is a very interesting item. It's nothing less than light weight.
This review is about item#10383721.
Maintenance of communication equipment
5
From Japan
On 2011-04-23 13:14:56
8 mm is a communication device and it matches many SMA connectors in recent years. Although it is usually loosened by hand, there are times when it sticks sometimes and does not become loose, and the sense of security that can be loosened at all times by only 10 g, which is extremely light compared to the normal wrench, is worth it. You can carry it with the key in size, and neither lick nor scratch it like pliers. Because it is short, it is easy to adjust forces, and it is rare for SMA to "overtighten and break".
This review is about item#10383703.

Related Products