Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Number of Gears Type Specification Dimension T (mm) Dimensions D (mm) Plug Angle (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Number of Gears Type Specification Dimension T (mm) Dimensions D (mm) Plug Angle (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
152 24 - With a release button 14 30 9.5 110 1PC 1 LVR3115 10383755 -
Discontinued
[x]
150 24 Ratchet handle - 14 30 9.5 110 1PC 1 LVR3110 10383746 -
Discontinued
[x]
165 24 Ratchet handle - 14 30 9.5 177 1PC 1 LVR3170 10383764 50.99 SGD
In stock
167 24 Ratchet handle With a release button 14 30 9.5 177 1PC 1 LVR3175 10383773 55.99 SGD
In stock
340 20 Ratchet handle - 17 44 12.7 251 1PC 1 LVR4250 10383782 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Normal bolt tightening
3
From Japan
On 2016-05-27 14:40:11
I bought it because I like this series of Asahi Metals, but I hope to make the feed angle finer if possible. Strength is no problem.
This review is about item#10383782.
Removable bolt
5
From Japan
On 2013-10-27 11:41:10
I used this type for the first time, but I am satisfied with ease of handling of the ratchet's motion condition and the weight of the tool.
This review is about item#10383764.

Related Products