Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50.5 46.5 8.5 225 240 Cr-V / chrome plating 22x24 Double mouth wrench 325-8483 1pc 1 SL2224 10383913 17.99 SGD
Shipped after 2018-06-28
15.5 12.7 2.9 102 12 Cr-V / chrome plating 5.5x7 Double mouth wrench 325-8386 1pc 1 SL0507 10383791 7.99 SGD
Shipped after 2018-06-25
21.5 17.5 4.2 122 28 Cr-V / chrome plating 8x10 Double mouth wrench 325-8416 1pc 1 SL0810 10383825 6.99 SGD
Shipped after 2018-06-25
36.0 28.0 6.6 168 90 Cr-V / chrome plating 13x17 Double mouth wrench 375-2771 1pc 1 SL1317 10383877 12.99 SGD
Shipped after 2018-06-26
19.5 17.5 4.0 111 25 Cr-V / chrome plating 8x9 Double mouth wrench 325-8408 1pc 1 SL0809 10383816 9.99 SGD
Shipped after 2018-06-25
28.0 21.5 5.6 136 50 Cr-V / chrome plating 10x13 Double mouth wrench 375-2763 1pc 1 SL1013 10383843 10.99 SGD
Shipped after 2018-06-26
44.5 40.0 7.6 205 170 Cr-V / chrome plating 19x21 Double mouth wrench 325-8475 1pc 1 SL1921 10383904 15.99 SGD
Shipped after 2018-06-26
15.5 13.7 2.9 102 12 Cr-V / chrome plating 6x7 Double mouth wrench 325-8394 1pc 1 SL0607 10383807 8.99 SGD
Shipped after 2018-06-25
29.5 25.5 6.5 143 68 Cr-V / chrome plating 12x14 Double mouth wrench 325-8441 1pc 1 SL1214 10383861 11.99 SGD
Shipped after 2018-06-26
25.5 21.5 5.2 133 43 Cr-V / chrome plating 10x12 Double mouth wrench 325-8424 1pc 1 SL1012 10383834 9.99 SGD
Shipped after 2018-06-25
36.0 29.5 6.7 170 100 Cr-V / chrome plating 14x17 Double mouth wrench 325-8459 1pc 1 SL1417 10383886 12.99 SGD
Shipped after 2018-06-25
40.0 36.0 7.0 185 130 - 17x19 - 325-8467 1pc 1 SL1719 10383895 11.99 SGD
Shipped after 2018-06-25
28.0 23.5 6.0 138 56 - 11x13 - 325-8432 1pc 1 SL1113 10383852 8.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2017-10-13 15:05:12
The mattice is good and it is chamfered and the state of grip is wonderful.
This review is about item#10383913.
Special car assembly
5
From Japan
On 2017-09-28 17:26:51
I am satisfied with the form of insurance. I liked the part hitting the hand. I will arrange this series. ^ _ ^
This review is about item#10383895.

Related Products