Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension D1 (mm) Opposite Side Dimension(mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Opposite Side Dimension(mm) Dimensions L (mm) Weight (g) Finishing Material Dimension (mm) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1pc 1 FW1922 62748857 28.99 SGD
Shipped after 2018-05-08
20 10x11 154 65 S53C nickel chrome plating 10x11 2-0283 376-6012 9 8.5 22 1PC 1 FW1011 10384053 11.99 SGD
In stock
24 12x14 182 100 S53C nickel chrome plating 12x14 2-0283 376-6047 11 10 26 1PC 1 FW1214 10384087 13.99 SGD
In stock
20 10x12 154 65 S53C Nickel-chrome plating 10x12 - - 9 8.5 22 1PC 1 FW1012 10384062 11.99 SGD
In stock
24 11x13 182 115 S53C Nickel-chrome plating 11x13 - - 11 10 26 1PC 1 FW1113 10384071 13.99 SGD
In stock
28 14x17 213 155 S53C Nickel-chrome plating 14x17 - - 12 11.5 28 1PC 1 FW1417 10384096 14.99 SGD
In stock
28 16x17 213 150 S53C Nickel-chrome plating 16x17 - - 12 11.5 28 1PC 1 FW1617 10384105 -
Discontinued
[x]
20 8x10 154 68 S53C Nickel-chrome plating 8x10 - - 9 8.5 22 1PC 1 FW0810 10384044 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 3
1 star 2
Review Rating: 3.78
18 Customer Reviews
The reviews are automatic translation.
Air conditioner repair
5
From Japan
On 2017-08-07 11:07:37
We refer to the flare nut in combination with the torque wrench. Since this wrench has a short length when using a low pressure pipe, I think that it is good to have a simple extension tool. You can do it yourself, but it takes quite a while.
This review is about item#10384096.
Machine maintenance work
5
From Japan
On 2017-05-02 20:23:54
There is no lick of the bolt head so that the hexagon can be tightened securely. It is useful.
This review is about item#10384062.
Used when car master cylinder overhaul
5
From Japan
On 2016-11-10 15:33:49
I bought it to remove the brake pipe part of the master cylinder overhaul of the car. I tried to remove it with a normal 10 mm wrench, I licked a little screw, but I can remove it safely with this spanner and it is hot.
This review is about item#10384062.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:25:36
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#10384096.
Loosen and tighten the brake's flare nut.
1
From Japan
On 2015-10-10 12:19:58
Even though I used it for about a year and a half ago and used for the first time this time, the brake pipe flare nut was broken by the easiest part of the jaw when using a 10 mm spanner. I am in trouble with "getting worse."
This review is about item#10384062.
Clutch Master OH
2
From Japan
On 2015-07-09 22:59:31
Was it stuck or broke with 10 mm for the first use? It seems that I can not bear with it as a work of applying force
This review is about item#10384062.
Car maintenance
5
From Japan
On 2015-04-02 21:56:02
good
This review is about item#10384062.
Piping connection of room air conditioner etc.
2
From Japan
On 2015-02-03 15:03:11
The angle is slightly tight. Ideal about 10 to 15 degrees · · · The price can be a little higher, so I expect something to be detained. Rather than making the hexagonal flares at right angles to the bars, if you place them offset by 15 degrees, you can have a possibility to secure a feed angle when you replace them. The flare nut wrench of this length is very regret because domestic production does not make KTC or TONE. I look forward to future improvements.
This review is about item#10384096.
Installation work of the room air conditioner. Used for pipe connection work.
2
From Japan
On 2015-02-02 19:04:40
Even if it is a little expensive price setting (2000 yen ~ 3000 yen), it is good, I want you to upgrade the specification. Specifically, since one side is almost "ridiculous", it is the logo mark, the name of the steel material, and I want you to hold it. Also, instead of putting the six corners of the flare at right angles to the bars, if you shift by about 15 degrees like snap on or mac, usable applications will work. Also, the angle is slightly tight. About 10 degrees to 15 degrees is my ideal. The real thing was about 20 degrees. In KTC and TONE, a flare nut wrench of this length is a disappointing part because it is not made. It is very regrettable. Although I dared to say it was a dry evaluation, it is not bad as a thing.
This review is about item#10384096.
Power steering oil pipe change
1
From Japan
On 2014-10-14 17:31:00
Although it was not special hard, it was broken by the second specification.
This review is about item#10384087.

Related Products