Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Dimension (mm) Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Dimension (mm) Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 19 4 115 30 9x10 Round shape, regular type JIS JQA For removing and tightening nuts 1PC 1 SN0910 10384561 5.99 SGD
Shipped after 2018-01-24
83 74 14 345 960 35x41 Round shape, regular type JIS JQA For removing and tightening nuts 1PC 1 SN3541 10384762 55.99 SGD
Shipped after 2018-01-24
97 87 16 385 1585 41x46 Round shape, regular type JIS JQA For removing and tightening nuts 1PC 1 SN4146 10384787 66.99 SGD
In stock
66 63 11 275 500 30x32 Round shape, regular type. JIS JQA For removing and tightening nuts 1PC 1 SN3032 10384744 24.99 SGD
In stock
21.5 19 4 115 30 8x9 Round shape, regular type. JIS JQA For removing and tightening nuts 1PC 1 SN0809 10384543 4.99 SGD
In stock
50 44 8.5 215 220 19x24 Round shape, regular type. JIS JQA For removing and tightening nuts 1PC 1 SN1924 10384674 10.99 SGD
In stock
55 46 9 225 310 21x26 Round shape, regular type. JIS JQA For removing and tightening nuts 1PC 1 SN2126 10384692 12.99 SGD
In stock
55 46 9 225 310 23x26 Round shape, regular type. JIS JQA For removing and tightening nuts 1PC 1 SN2326 10384342 14.99 SGD
In stock
31.5 25 5.5 140 70 10x14 Round shape, regular type. JIS JQA For removing and tightening nuts 1PC 1 SN1014 10384595 5.99 SGD
In stock
48.5 44 8 205 210 21x23 Round shape, regular type. JIS JQA For removing and tightening nuts 1PC 1 SN2123 10384683 16.99 SGD
In stock
19 16 3.5 102 30 5.5x7 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN0507 10384516 4.99 SGD
In stock
19 16 3.5 102 30 6x7 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN0607 10384525 4.99 SGD
In stock
21 17 4 105 30 7x8 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN0708 10384534 4.99 SGD
In stock
21.5 19 4 115 30 8x10 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN0810 10384552 4.99 SGD
In stock
26 21.5 4.5 125 40 10x12 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1012 10384577 4.99 SGD
In stock
27.5 23 5 130 50 10x13 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1013 10384586 4.99 SGD
In stock
27.5 23 5 130 50 11x13 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1113 10384604 5.99 SGD
In stock
31.5 25 5.5 140 70 12x14 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1214 10384613 5.99 SGD
In stock
37.5 32 6 160 90 13x17 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1317 10384622 6.99 SGD
In stock
37.5 32 6 160 90 14x17 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1417 10384631 6.99 SGD
In stock
41.5 37.5 6.5 180 120 17x19 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1719 10384647 7.99 SGD
In stock
46 40 7.5 195 190 19x21 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1921 10384656 9.99 SGD
In stock
46 40 7.5 195 190 19x22 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN1922 10384665 9.99 SGD
In stock
50 44 8.5 215 215 22x24 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN2224 10384701 11.99 SGD
In stock
56 50 9.5 235 305 24x27 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN2427 10384717 15.99 SGD
In stock
60 50 9.5 257 400 24x30 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN2430 10384726 16.99 SGD
In stock
65 56 10.5 265 450 27x30 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN2730 10384735 18.99 SGD
In stock
74 66 12 305 660 32 x 36 Round shape normal class JIS JQA For removing and tightening of nuts. 1PC 1 SN3236 10384753 30.99 SGD
In stock
83 74 14 345 960 36x41 Round type Universal class JIS JQA For removing and tightening of nuts. 1PC 1 SN3641 10384771 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For work
3
From Japan
On 2015-08-26 15:32:02
The size is shorter than I thought, and power is necessary. Let's keep in mind the length.
This review is about item#10384726.
For road bikes
5
From Japan
On 2015-02-15 19:27:26
Purchased for TL-PD40. It is cheap and good.
This review is about item#10384753.
Car maintenance
5
From Japan
On 2014-09-11 22:52:37
Although it is inexpensive, it can be used without any problem.
This review is about item#10384771.
For motorcycle maintenance
5
From Japan
On 2014-08-01 23:02:55
A good texture for the price, many choices of size, easy to combine. I think that I did a very good shopping.
This review is about item#10384552.
Tightening of hexagon screw with crosshole, for removal. + Use in places where drivers can not be used.
4
From Japan
On 2013-12-28 12:25:08
There is no particular problem. It is hard to rust as it is surface treated. It was the cheapest price I examined, but it is saved if it is cheaper.
This review is about item#10384534.
Car maintenance
5
From Japan
On 2013-02-25 15:05:04
Although it may not look good compared to the tool maker item, it does not change at all with the feeling used, cost performance is the highest.
This review is about item#10384717.

Related Products